Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHY80J6 ABB Industrial Accessories, OHY Series, HANDLE,PISTOL GRIP
OHY80J6 ABB Industrial Accessories, OHY Series, HANDLE,PISTOL GRIP
Description
Industrial Accessories, OHY Series
Handle Operator Accent or Main Color of Red Not Defeatable Handle Available in Adapter, Selector, Pistol Handles Sold in Padlockable and Non‑Padlockable Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.
Specifications
Specifications
Manufacturer Part Number
OHY80J6
Manufacturer
ABB
Product Series
OHY
Family Series
ABB Industrial Accessories, OHY Series
Description
OHY80J6 PISTOL HANDLE
Length
3.15 "
Padlockable
Yes
Color
Red, Yellow
Defeatable
No
Operator Type
Pistol Handle
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R
Net Weight
0.31 lbs
Gross Weight
0.31 lbs
OHY80J6
ABB Industrial Accessories, OHY Series