Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MB10112 Meltric Plugs & Receptacles, Junction Box, Metal, 1-1/2in.NPT
MB10112 Meltric Plugs & Receptacles, Junction Box, Metal, 1-1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Junction Box, Metal, 1-1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
MB10112 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Metal, 1-1/2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Junction Box |
| For Use With |
Power Entry Inlets and Outlets |
| Net Weight |
3.935 lbs |
| Gross Weight |
4.245 lbs |
MB10112
Meltric Plugs & Receptacles