Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB250/25/M8 Icotek Grounding, Hardware

MFG Item Number
MB250/25/M8

MB250/25/M8 Icotek Grounding, Hardware

MFG Item Number
MB250/25/M8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
MB250/25/M8
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number MB250/25/M8
Manufacturer Icotek
Family Series Icotek Grounding
Description Hardware
Hole Size 0.31 "
Thickness 0.157 "
Length 9.84 "
Current Rating 210 A
Material Copper
Approvals cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
32804
32804
Icotek Grounding, MB Series