Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
MB40-30
Meltric Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
MB40-30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PF JUNCTION BOX |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Junction Box |
| For Use With |
PF300, PF400, PF600 Series |
| Comments |
3 in. NPT |
| Net Weight |
8.277 lbs |
| Gross Weight |
8.277 lbs |
MB40-30
Meltric Plugs & Receptacles