MB40-40-BACK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB40-40-BACK

Meltric Plugs & Receptacles

MB40-40-BACK

Meltric Plugs & Receptacles
BOX METAL GRAY SIZE C 4in. NPT
MFG Item Number
MB40-40-BACK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MB40-40-BACK
BOX METAL GRAY SIZE C 4in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number MB40-40-BACK
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description BOX METAL GRAY SIZE C 4in. NPT
Plug and Receptacle Type Pin and Sleeve
Accessory Type Wall Box
Comments 4 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs