MB4A10C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MB4A10C2 HellermannTyton Cable Tie Mounts, Adhesive Base
MFG Item Number
MB4A10C2

MB4A10C2 HellermannTyton Cable Tie Mounts, Adhesive Base

MFG Item Number
MB4A10C2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
MB4A10C2
Adhesive Base

Series Information

Specifications

Specifications
Manufacturer Part Number MB4A10C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Adhesive Base, 1.12in. x 1.12in., .18in. Max Tie Width, .18in. Hole Dia, PA66/SR T50, White
Mounting Adhesive
Color White
Height 1.12 "
Width 1.12 "
Depth 0.22 "
Material Polyamide
Net Weight 0.54 lbs
Gross Weight 0.54 lbs