Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
MB61-12LS-12RS
Meltric Plugs & Receptacles
JUNCTION BOX - 1 in.NPT LS&RS
MFG Item Number
MB61-12LS-12RS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
JUNCTION BOX - 1 in.NPT LS&RS
Specifications
Specifications
| Manufacturer Part Number |
MB61-12LS-12RS |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
JUNCTION BOX - 1 in.NPT LS&RS |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Wall Box |
| Comments |
New Part 7T4F0N15 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MB61-12LS-12RS
Meltric Plugs & Receptacles