MBLU40T
Warrick a Brand of Gems Sensors Sensors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MBLU40T Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float
MFG Item Number
MBLU40T

MBLU40T Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float

MFG Item Number
MBLU40T
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MBLU40T
Series M Mechanical Tilt Float

Series Information

Specifications

Specifications
Manufacturer Part Number MBLU40T
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Sensors
Description Series M Mechanical Tilt Float Switch
Float Type Tilt Float
Contacts SPST-NO
Switching Current 13 A
AC Voltage 120 VAC, 240 VAC
Connection Type Wire Leads
Composition ABS
Diameter 60.3 mm
Operating Temperature 32-194 °F
Approvals CSA, UL
Comments Tie Tether Method
Net Weight 2.92 lbs
Gross Weight 2.915 lbs