MGRE40W
Warrick a Brand of Gems Sensors Sensors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MGRE40W Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float
MFG Item Number
MGRE40W

MGRE40W Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float

MFG Item Number
MGRE40W
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MGRE40W
Series M Mechanical Tilt Float

Series Information

Specifications

Specifications
Manufacturer Part Number MGRE40W
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Sensors
Description Series M Mechanical Tilt Float Switch
Float Type Tilt Float
Contacts SPDT
Switching Current 13 A
AC Voltage 120 VAC, 240 VAC
Connection Type Wire Leads
Composition ABS
Diameter 60.3 mm
Operating Temperature 32-194 °F
Approvals CSA, UL
Comments Weight Tether Method
Net Weight 4.8 lbs
Gross Weight 4.795 lbs