MC10
Minarik Drives Drives, MC10 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MC10 Minarik Drives Drives, MC10 Series, Drive, Pot Incl.
MFG Item Number
MC10

MC10 Minarik Drives Drives, MC10 Series, Drive, Pot Incl.

MFG Item Number
MC10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MC10 Series
Item #
MC10
Drive, Pot Incl.

MC10 Series Information

  • NEMA 4X Enclosure: Plastic Corrosion Resistant Weatherproof Enclosure that Protects Against Dirt and Splashing Water
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Minimum Speed, Maximum Speed, Torque Limit, Acceleration, and Deceleration. The MC10‑PCM Unit Also has Signal Min and Signal Max Pots
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop
The MC10 Series provides a reliable and economical solution for variable speed control of permanent magnet, or shunt wound brush DC motors from 1/8 to 2 horsepower.

Housed in a NEMA 4X enclosure, the dual voltage MC10 Series is ideal for washdown applications and provides protection from moisture, windblown dust and incidental contact.

Included are power and current limit LEDs, line fuses, inhibit pins for remote start/stop, and a speed adjust knob mounted on the front cover. In addition, the MC10 model includes an On/Off switch on the front cover; the MC10‑R model‑ a Forward/Off/Reverse switch; and the MC10‑PCM model‑ an On/Off switch and a Manual/Signal switch.

With excellent control and a plastic NEMA 4X enclosure, the MC10 Series is the perfect solution for many applications that require an enclosed drive.

  • Mounted Operators: Speed Adjust Knob Located on Front of Case for Easy Operation. MC10‑R Includes Direction Switch and MC10‑PCM Includes Signal/Manual Switch
  • Screw Terminal: Quick and Easy Wire Connections
  • Analog Input Reference: MC10‑PCM Can Accept a 0‑10VDC or 4‑20mA with Addition of a Shunt Resistor
  • Accessories: 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number MC10
Manufacturer Minarik Drives
Product Series MC10
Family Series Minarik Drives Drives, MC10 Series
Description Drive, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
Alternatives
KBPC-240DBLACK
KBPC-240DBLACK
KB Electronics Drives, KBPC Series
KBPC-240DWHITE
KBPC-240DWHITE
KB Electronics Drives, KBPC Series
253G-200E-4X
253G-200E-4X
Dart Controls Drives, 250 Series
PAT440-10
PAT440-10
American Control Electronics Drives, PAT Series