KBPC-240DWHITE
KB Electronics Drives, KBPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBPC-240DWHITE KB Electronics Drives, KBPC Series, Drive, DC, 10.2A, 120/240VAC, N4X,
MFG Item Number
9342

KBPC-240DWHITE KB Electronics Drives, KBPC Series, Drive, DC, 10.2A, 120/240VAC, N4X,

MFG Item Number
9342
Item Number
KBPC-240DWHITE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBPC Series
Item #
KBPC-240DWHITE
Drive, DC, 10.2A, 120/240VAC, N4X,

KBPC Series Information

  • Rated for 1‑3 HP at 115 or 230 VAC, 50/60 Hz
  • Washdown and Watertight for Indoor and Outdoor Use
  • Acrylic Coated Aluminum Housing
  • Electronic Overload Protection
  • LED Indicator Array
The KBPC Series NEMA‑4X (IP‑65) SCR DC Motor Speed and Torque Control is designed for applications requiring washdown watertight integrity. All switches are sealed with rubber boots and the main speed potentiometer contains a shaft seal. The KBPC state‑of‑the‑art electronics include short circuit and transient protection to provide the ultimate in reliability. Electronic overload protection is also provided, which prevents motor burnout and demagnetization of PM motors. The control can be operated in either speed or torque mode via a jumper selection. Although the KBPC is factory set for most applications, a variety of trimpots allow adjustment of most parameters.

Videos

Specifications

Specifications
Manufacturer Part Number 9342
Manufacturer KB Electronics
Product Series KBPC
Family Series KB Electronics Drives, KBPC Series
Description Drive, DC, 10.2A, 120/240VAC, N4X, 1.0/2.0HP@90/180VDC Arm, 9342, 12A Armature Fuse Included
Input Current 15 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 32-122 °F
Max Armature Current (DC) 10.2 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 6 lbs
Gross Weight 6 lbs
Alternatives
253G-200E
253G-200E
Dart Controls Drives, 250 Series