Series Information
| Manufacturer Part Number | MC2X5 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Fittings |
| Description | Copper free Cable Gland Prevents the spread of explosive gasses and flames. Rated for 3, 4X, 6 IP66 and IPX8 for various harsh and hazardous environments. Patent pending damming solution for superior barrier seal. |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Type | Male NPT Thread |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 4X, NEMA 6 |
| Hazardous Location | Yes |
| Approvals | cCSAus |
| Net Weight | 1.635 lbs |
| Gross Weight | 2.225 lbs |