Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MC68HC000FN12 Motorola Miscellaneous, MICROPROCESSOR, PQCC68, 32-BIT 12MHZ
MFG Item Number
MC68HC000FN12
MC68HC000FN12 Motorola Miscellaneous, MICROPROCESSOR, PQCC68, 32-BIT 12MHZ
MFG Item Number
MC68HC000FN12
This item cannot be canceled or returned
Description
MICROPROCESSOR, PQCC68, 32-BIT 12MHZ
Specifications
Specifications
| Manufacturer |
Motorola |
| Family Series |
Motorola Miscellaneous |
| Manufacturer Part Number |
MC68HC000FN12 |
| Description |
MICROPROCESSOR, PQCC68, 32-BIT 12MHZ |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
MC68HC000FN12
Motorola Miscellaneous