Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50P80-4

Mersen Fuses

A50P80-4

Mersen Fuses
High Speed Fuse Amp-Trap A50P 500VAC
MFG Item Number
A50P80-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
A50P80-4
High Speed Fuse Amp-Trap A50P 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A50P80-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A50P 500VAC 450VDC 80A Blade
Fuse Type Semiconductor
Net Weight 0.24 lbs
Gross Weight 0.25 lbs
Alternatives
A050F080
A050F080
Carbone Ferraz Fuses
A50QS80-4
A50QS80-4
Mersen Fuses
FWH-80
FWH-80
Eaton's Bussmann series Fuses
FWH-80A
FWH-80A
Eaton's Bussmann series Fuses