Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCB-01BG ABB Switches, CONTACT BLOCK,1-NC BSMNT GOLD
MCB-01BG ABB Switches, CONTACT BLOCK,1-NC BSMNT GOLD
This item cannot be canceled or returned
Description
CONTACT BLOCK,1-NC BSMNT GOLD
Specifications
Specifications
| Manufacturer Part Number |
MCB-01BG |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular contact block |
| Type |
Contact Block |
| Comments |
1NC |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |