Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCB-11B ABB Switches, 1NO-1NC BASE MOUNTED DBL BLOCK
MCB-11B ABB Switches, 1NO-1NC BASE MOUNTED DBL BLOCK
This item cannot be canceled or returned
Description
1NO-1NC BASE MOUNTED DBL BLOCK
Specifications
Specifications
| Manufacturer Part Number |
MCB-11B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular contact block |
| Type |
Contact Block |
| Comments |
1NO&1NC |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |