Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCB15324

Altech Switches

MCB15324

Altech Switches
LED Bulb, BA15D, Green, 24 V
MFG Item Number
MCB15324
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
MCB15324
LED Bulb, BA15D, Green, 24 V

Series Information

Specifications

Specifications
Manufacturer Part Number MCB15324
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA15D, Green, 24 V
Type LED Bulb
For Use With 30 mm Push Button Accessories
Color Green
Comments 24 VAC, 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs