Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCB155110 Altech Switches, LED Bulb, BA15D, Amber, 110 V

MFG Item Number
MCB155110

MCB155110 Altech Switches, LED Bulb, BA15D, Amber, 110 V

MFG Item Number
MCB155110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
MCB155110
LED Bulb, BA15D, Amber, 110 V

Series Information

Specifications

Specifications
Manufacturer Part Number MCB155110
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA15D, Amber, 110 V
Type LED Bulb
For Use With 30 mm Push Button Accessories
Color Amber
Comments 110 VAC
Net Weight 0 lbs
Gross Weight 0 lbs