Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCB9124

Altech Switches

MCB9124

Altech Switches
LED Bulb, BA9S, 24 V, White
MFG Item Number
MCB9124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
MCB9124
LED Bulb, BA9S, 24 V, White

Series Information

Specifications

Specifications
Manufacturer Part Number MCB9124
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA9S, 24 V, White
Type LED Bulb
For Use With 22 mm Push Button Accessories
Color White
Comments 24 VAC, 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs