Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCB93110

Altech Switches

MCB93110

Altech Switches
LED Bulb, BA9S, 110 V, Green
MFG Item Number
MCB93110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
MCB93110
LED Bulb, BA9S, 110 V, Green

Series Information

Specifications

Specifications
Manufacturer Part Number MCB93110
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA9S, 110 V, Green
Type LED Bulb
For Use With 22 mm Push Button Accessories
Color Green
Comments 110 VAC
Net Weight 0.005 lbs
Gross Weight 0.005 lbs