Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCB94110

Altech Switches

MCB94110

Altech Switches
LED Bulb, BA9S, 110 V, Red
MFG Item Number
MCB94110
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
MCB94110
LED Bulb, BA9S, 110 V, Red

Series Information

Specifications

Specifications
Manufacturer Part Number MCB94110
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA9S, 110 V, Red
Type LED Bulb
For Use With 22 mm Push Button Accessories
Color Red
Comments 110 VAC
Net Weight 0.01 lbs
Gross Weight 0.01 lbs