Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MCB9624 Altech Switches, LED Bulb, BA9S, 24 V, Blue
MFG Item Number
MCB9624

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MCB9624 Altech Switches, LED Bulb, BA9S, 24 V, Blue

MFG Item Number
MCB9624
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Switches, Series
Item #
MCB9624
LED Bulb, BA9S, 24 V, Blue

Series Information

Specifications

Specifications
Manufacturer Part Number MCB9624
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA9S, 24 V, Blue
Type LED Bulb
For Use With 22 mm Push Button Accessories
Color Blue
Comments 24 VAC, 24 VDC
Net Weight 0.005 lbs
Gross Weight 0.005 lbs