Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MCB9524 Altech Switches, LED Bulb, BA9S, 24 V, Amber
MFG Item Number
MCB9524

MCB9524 Altech Switches, LED Bulb, BA9S, 24 V, Amber

MFG Item Number
MCB9524
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
MCB9524
LED Bulb, BA9S, 24 V, Amber

Series Information

Specifications

Specifications
Manufacturer Part Number MCB9524
Manufacturer Altech
Family Series Altech Switches
Description LED Bulb, BA9S, 24 V, Amber
Type LED Bulb
For Use With 22 mm Push Button Accessories
Color Amber
Comments 24 VAC, 24 VDC
Net Weight 0.005 lbs
Gross Weight 0.005 lbs