Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MCBC2425AF Crydom Relays, MCBC Series, SOLID STATE RELAY, 25A, 280VRMS,
MFG Item Number
MCBC2425AF
MCBC2425AF Crydom Relays, MCBC Series, SOLID STATE RELAY, 25A, 280VRMS,
MFG Item Number
MCBC2425AF
This item cannot be canceled or returned
Description
SOLID STATE RELAY, 25A, 280VRMS,
Microprocessor based burst‑fire controller / SSR Ratings from 25A to 90A @ 48‑530 VAC Low‑voltage, current, or potentiometer control Output status indicator Separate output enable / disable control The Crydom MCBC series of Burst fire Controllers, incorporate a complete burst Fire logic system and Solid State Relay in one small industry standard package. The MCBC uses micropocessor controlled logic, accepts a wide range input logic power supply, provides an output load status indicator, and five modes of analog input control along with an Enable / Disable control.
Two time‑base periods available For use with resistive loads only
Specifications
Specifications
Manufacturer Part Number
MCBC2425AF
Manufacturer
Crydom
Product Series
MCBC
Family Series
Crydom Relays, MCBC Series
Description
SOLID STATE RELAY, 25A, 280VRMS, 0-5VDC CONTROL, 180-280VRMS LOAD, 10-AC CYCLE TIME BASE
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
Yes
Number of Circuits
1
Input Signal
180-280 VAC
Input Polarity
AC
Output Voltage
180-280 VAC
Nominal Output Voltage
125 VDC, 250 VDC
Current Rating
25 A
Transient Overvoltage
600 V
Termination
Screw Terminal
Switching Type
Proportional Output
Integral Heat Sink
Yes
MOV
No
Snubber
No
Net Weight
0.1875 lbs
Gross Weight
0.1875 lbs
MCBC2425AF
Crydom Relays, MCBC Series