Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MCBH-001 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Lamp Block W/Holder, Direct Voltage, Does not Include Bulb, 2W Max, 230VAC/DC Max |
| Illuminated | Yes |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.381 lbs |