Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCBH-21
2 NO 1 NC CONTACT BLOCK W/HLDR
This item cannot be canceled or returned
Description
2 NO 1 NC CONTACT BLOCK W/HLDR
Specifications
Specifications
| Manufacturer Part Number |
MCBH-21 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular contact block with holder |
| Type |
Contact Block |
| Comments |
2NO&1NC |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.102 lbs |