Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IXYS Power Modules, MCC Series
MCC255-12IO1
IXYS Power Modules, MCC Series
POWER MODULE, 250A, 1200V, DUAL-SCR
MFG Item Number
MCC255-12IO1
This item cannot be canceled or returned
Description
Power Modules, MCC Series
POWER MODULE, 250A, 1200V, DUAL-SCR
- Direct Copper Bonded Al2 O3 ‑Ceramic Base Plate
- Planar Passivated Chips
- Isolation Voltage 3600 V
Specifications
Specifications
| Manufacturer Part Number |
MCC255-12IO1 |
| Manufacturer |
IXYS |
| Product Series |
MCC |
| Family Series |
IXYS Power Modules, MCC Series |
| Description |
POWER MODULE, 250A, 1200V, DUAL-SCR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCC255-12IO1
IXYS Power Modules, MCC Series