ND431625
Powerex Power Modules, ND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ND431625 Powerex Power Modules, ND Series, Power Module 250A 1600V Dual-SCR
MFG Item Number
ND431625

ND431625 Powerex Power Modules, ND Series, Power Module 250A 1600V Dual-SCR

MFG Item Number
ND431625
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, ND Series
Item #
ND431625
Power Module 250A 1600V Dual-SCR

ND Series Information

  • Dual Element POW‑R‑BLOK Modules
  • Blocking Voltages to 2400 Volts
  • Output Current to 350 Amps
  • 2500 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOKs are designed for use in applications requiring variable DC voltage control from AC mains. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Specifications

Specifications
Manufacturer Part Number ND431625
Manufacturer Powerex
Product Series ND
Family Series Powerex Power Modules, ND Series
Description Power Module 250A 1600V Dual-SCR Less Terminal Hardware or Aux Gate Leads
Circuit SCR Doubler w/ aux Cathode
It (rms) 393 A
It (avg) 250 A
Vrrm 1,600 V
Igt 150 A
dv/dt (V/microseconds) 500
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 52 mm
Nominal Width 51 mm
Nominal Depth 115 mm
Approvals UR
Net Weight 1.895 lbs
Gross Weight 1.985 lbs
Alternatives
TT250N16KOF
TT250N16KOF
Infineon Power Modules, TT Series
ND431825
ND431825
Powerex Power Modules, ND Series
SKKT250/18E
SKKT250/18E
Semikron Power Modules, SKK Series
TT330N16KOF
TT330N16KOF
Infineon Power Modules, TT Series
TT250N18KOF
TT250N18KOF
Infineon Power Modules, TT Series