MCPC2425C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCPC2425C Crydom Relays, MCPC Series, MICROCONTROLLER SSR, PHASE CONTROL

MFG Item Number
MCPC2425C

MCPC2425C Crydom Relays, MCPC Series, MICROCONTROLLER SSR, PHASE CONTROL

MFG Item Number
MCPC2425C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCPC Series
Item #
MCPC2425C
MICROCONTROLLER SSR, PHASE CONTROL

MCPC Series Information

  • Microprocessor based proportional controller / SSR
  • Ratings from 25A to 90A @ 48‑530 VAC
  • Low‑voltage,current,or potentiometer control
  • Output status indicator
  • Separate output enable / disable control
  • 0‑100% Control Range
  • For use with resistive loads only

Specifications

Specifications
Manufacturer Part Number MCPC2425C
Manufacturer Crydom
Product Series MCPC
Family Series Crydom Relays, MCPC Series
Description MICROCONTROLLER SSR, PHASE CONTROL
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 8-32 VDC
Input Polarity AC/DC
Output Voltage 180-280 VAC
Nominal Output Voltage 125 VDC, 250 VDC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal/Saddle Clamp
Output Type SCR
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs