MCSS1250AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCSS1250AS Crydom Relays, MCSS Series, MICROCONTROLLER SSR, SOFT-START/STOP

MFG Item Number
MCSS1250AS

MCSS1250AS Crydom Relays, MCSS Series, MICROCONTROLLER SSR, SOFT-START/STOP

MFG Item Number
MCSS1250AS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCSS Series
Item #
MCSS1250AS
MICROCONTROLLER SSR, SOFT-START/STOP

MCSS Series Information

Specifications

Specifications
Manufacturer Part Number MCSS1250AS
Manufacturer Crydom
Product Series MCSS
Family Series Crydom Relays, MCSS Series
Description MICROCONTROLLER SSR, SOFT-START/STOP
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 8-32 VDC
Input Polarity AC/DC
Output Voltage 48-140 VAC
Nominal Output Voltage 48 VAC, 120 VAC
Current Rating 50 A
Transient Overvoltage 400 V
Termination Screw Terminal/Saddle Clamp
Output Type SCR
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs