MCSS4850DM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCSS4850DM Crydom Relays, MCSS Series, MICROCONTROLLER SSR, SOFT-START/STOP

MFG Item Number
MCSS4850DM

MCSS4850DM Crydom Relays, MCSS Series, MICROCONTROLLER SSR, SOFT-START/STOP

MFG Item Number
MCSS4850DM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCSS Series
Item #
MCSS4850DM
MICROCONTROLLER SSR, SOFT-START/STOP

MCSS Series Information

Specifications

Specifications
Manufacturer Part Number MCSS4850DM
Manufacturer Crydom
Product Series MCSS
Family Series Crydom Relays, MCSS Series
Description MICROCONTROLLER SSR, SOFT-START/STOP
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 8-32 VDC
Input Polarity AC/DC
Output Voltage 300-530 VAC
Nominal Output Voltage 347 VAC, 380 VAC, 415 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal/Saddle Clamp
Output Type SCR
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs