Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCST2425CM Crydom Relays, MICROCONTROLLER SSR, SOFT-START

MFG Item Number
MCST2425CM

MCST2425CM Crydom Relays, MICROCONTROLLER SSR, SOFT-START

MFG Item Number
MCST2425CM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
MCST2425CM
MICROCONTROLLER SSR, SOFT-START

Series Information

Specifications

Specifications
Manufacturer Part Number MCST2425CM
Manufacturer Crydom
Family Series Crydom Relays
Description MICROCONTROLLER SSR, SOFT-START
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 8-32 VDC
Input Polarity AC/DC
Output Voltage 180-280 VAC
Nominal Output Voltage 125 VDC, 250 VDC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal/Saddle Clamp
Output Type SCR
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.19 lbs
Gross Weight 0.19 lbs