Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD10P-1-9 Dart Controls Drives, MD Series, Drive, DC, 5A, 1/8 DIN, Includes
MFG Item Number
MD10P-1-9
MD10P-1-9 Dart Controls Drives, MD Series, Drive, DC, 5A, 1/8 DIN, Includes
MFG Item Number
MD10P-1-9
This item cannot be canceled or returned
Description
Drive, DC, 5A, 1/8 DIN, Includes
1/4~1HP, 120VAC Input, 0‑90VDC Output 1/2~2HP, 240VAC Input, 0‑180VDC Output Non‑Regenerative "E" Drive is NEMA 4X Enclosed UL; cUL Approvals The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.
Multiple Operational Modes Adjustable Min/Max Adjustable Accel/Decel User‑Friendly Programming
Specifications
Specifications
Manufacturer Part Number
MD10P-1-9
Manufacturer
Dart Controls
Product Series
MD
Family Series
Dart Controls Drives, MD Series
Description
Drive, DC, 5A, 1/8 DIN, Includes Non-Branded Front Display and Remote , 85-264VAC 1Ph Input
AC Voltage
108-132 VAC
Output Armature Voltage (DC)
0-90 VDC
Operating Temperature
14-113 °F
Max Armature Current (DC)
5 A
Nominal Input Voltage
120 VAC
Feedback
Hall-Effect, Photoelectric, TTL
Operator Controls
Built In
NEMA Rating
NEMA 4X
Approvals
cUL, UL
Nominal Armature VDC
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight
1.28 lbs
Gross Weight
1.3125 lbs
MD10P-1-9
Dart Controls Drives, MD Series