Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDB-2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MDB-2 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular dummy block |
| Type |
Dummy Block |
| Net Weight |
0.0198 lbs |
| Gross Weight |
0.02 lbs |