MDC-4MP-2M
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDC-4MP-2M Mencom Cordsets, Micro-DC Series, 4 PL MDC MAL 22AWG PLG 2M
MFG Item Number
MDC-4MP-2M

MDC-4MP-2M Mencom Cordsets, Micro-DC Series, 4 PL MDC MAL 22AWG PLG 2M

MFG Item Number
MDC-4MP-2M
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cordsets, Micro-DC Series
Item #
MDC-4MP-2M
4 PL MDC MAL 22AWG PLG 2M

Micro-DC Series Information


Specifications

Specifications
Manufacturer Part Number MDC-4MP-2M
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description 4 PL MDC MAL 22AWG PLG 2M
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Male to Flying Leads
Max Voltage 300 VAC, 300 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs