Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M12 Ethernet Series Information
| Manufacturer Part Number | MDE45RJ-4FFR-BM |
|---|---|
| Manufacturer | Mencom |
| Product Series | M12 Ethernet |
| Family Series | Mencom Cordsets, M12 Ethernet Series |
| Description | MDE45-4FR TO RJ45 BACK MT |
| Receptacle Description | Female Straight Receptacle to RJ45 Jack |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Female |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Through Panel |
| Connection | M12 x 1.00 |
| Mounting Threads | M12 x 1.00 |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 60 VAC, 60 VDC |
| Current Rating | 1 A |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |