Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7700318 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | Snap-in frame |
| Color | Black |
| Maximum Temperature | 185 °F |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.007 lbs |