MDL-1
Eaton's Bussmann series Fuses, MDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDL-1 Eaton's Bussmann series Fuses, MDL Series, FUSE, 1A, 250VAC, T, 6X32mm, GLASS

MFG Item Number
MDL-1

MDL-1 Eaton's Bussmann series Fuses, MDL Series, FUSE, 1A, 250VAC, T, 6X32mm, GLASS

MFG Item Number
MDL-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MDL Series
Item #
MDL-1
FUSE, 1A, 250VAC, T, 6X32mm, GLASS

MDL Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.01~40 Amps
  • 32VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDL Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number MDL-1
Manufacturer Eaton's Bussmann series
Product Series MDL
Family Series Eaton's Bussmann series Fuses, MDL Series
Description FUSE, 1A, 250VAC, T, 6X32mm, GLASS TIME DELAY
Fuse Type Miniature
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.007 lbs
Gross Weight 0.013 lbs
Alternatives
MDL-1-R
MDL-1-R
Eaton's Bussmann series Fuses, MDL Series
82502
82502
MARS Fuses