Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDVF03-D230-PCM Minarik Drives Drives, 4Q VFDu Chassis Dual+Dblr 5A w/ Iso
MFG Item Number
MDVF03-D230-PCM
MDVF03-D230-PCM Minarik Drives Drives, 4Q VFDu Chassis Dual+Dblr 5A w/ Iso
MFG Item Number
MDVF03-D230-PCM
This item cannot be canceled or returned
Description
4Q VFDu Chassis Dual+Dblr 5A w/ Iso
Specifications
Specifications
| Manufacturer Part Number |
MDVF03-D230-PCM |
| Manufacturer |
Minarik Drives |
| Family Series |
Minarik Drives Drives |
| Description |
4Q VFDu Chassis Dual+Dblr 5A w/ Iso |
| Phase |
1 |
| Amps (Constant Torque Rating) |
3 A |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Panel |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
115-230 VAC |
| Frequency |
120 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDVF03-D230-PCM
Minarik Drives Drives