PMF703-3
American Control Electronics Drives, PMF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMF703-3 American Control Electronics Drives, PMF Series, VFD Chassis 3 w/Iso

MFG Item Number
PMF703-3

PMF703-3 American Control Electronics Drives, PMF Series, VFD Chassis 3 w/Iso

MFG Item Number
PMF703-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PMF Series
Item #
PMF703-3
VFD Chassis 3 w/Iso

PMF Series Information

  • Isolation and Enable
  • Power and Status LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The PMF Series is a variable frequency drive designed to run 115 or 230 VAC motors, whether single phase or three phase, at 50 or 60 Hz. With our "Doubler Mode", a 115 VAC line can be doubled to control 230 VAC motors. And unlike most variable frequency drives, the PMF Series will allows a 230 VAC output to be set with a base frequency of 50 or 60 Hz at 115 VAC. With the use of on‑board trim pots, you can quickly set the maximum and minimum speeds, acceleration and deceleration rates, current limits, slip compensation, and DC injection braking an time. Each drive is designed with built‑in isolation so it can be commanded with a wide range of analog inputs. The microprocessor based design means it can be modified to fit OEM specific applications.

Specifications

Specifications
Manufacturer Part Number PMF703-3
Manufacturer American Control Electronics
Product Series PMF
Family Series American Control Electronics Drives, PMF Series
Description VFD Chassis 3 w/Iso
Phase 1
HP (Constant Torque Rating) 0.75 hp
Amps (Constant Torque Rating) 3 A
Brake DC Injection
Operator Controls Built In
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 115-230 VAC
Dynamic Braking Not Available
Net Weight 1.1 lbs
Gross Weight 1.1 lbs
Alternatives
MDVF03-D230-PCM
MDVF03-D230-PCM
Minarik Drives Drives