Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME30FSP Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch, 3-P, 30A/600V,
ME30FSP Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch, 3-P, 30A/600V,
This item cannot be canceled or returned
Description
Disconnect Switches, FS Series
Disconnect Switch, 3-P, 30A/600V,
- Suitable as a Motor Disconnect
- Non‑Fusible
- 30 Amp
- Models with or without Auxiliary Contacts Available
- Padlockable Handle
- Includes Weatherproof FS Plate
Specifications
Specifications
| Manufacturer Part Number |
ME30FSP |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
FS |
| Family Series |
Mennekes Electrical Products Disconnect Switches, FS Series |
| Description |
Disconnect Switch, 3-P, 30A/600V, Non-Fusible, UL508, w/FS Plate, Open, Switch/Handle/Plate Included |
| Poles |
3 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Surface |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.415 lbs |
ME30FSP
Mennekes Electrical Products Disconnect Switches, FS Series