ME30FS
Mennekes Electrical Products Disconnect Switches, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ME30FS Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch, 3-P, 30A/600V,
MFG Item Number
ME30FS

ME30FS Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch, 3-P, 30A/600V,

MFG Item Number
ME30FS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FS Series
Item #
ME30FS
Disconnect Switch, 3-P, 30A/600V,

FS Series Information

  • Suitable as a Motor Disconnect
  • Non‑Fusible
  • 30 Amp
  • Models with or without Auxiliary Contacts Available
  • Padlockable Handle
  • Includes Weatherproof FS Plate

Specifications

Specifications
Manufacturer Part Number ME30FS
Manufacturer Mennekes Electrical Products
Product Series FS
Family Series Mennekes Electrical Products Disconnect Switches, FS Series
Description Disconnect Switch, 3-P, 30A/600V, UL508 Listed, Non-Fusible, Door Mnt, Distch and Handle Only
Poles 3
NEMA Rating NEMA 12, NEMA 4X
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Pistol - Red, Yellow
Mounting Surface
Fusible No
Approvals CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.31 lbs
Alternatives
ME30FS-M2
ME30FS-M2
Mennekes Electrical Products Disconnect Switches, FS Series
ME30FSP
ME30FSP
Mennekes Electrical Products Disconnect Switches, FS Series