Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MEM123-0 ABB Switches, Pushbutton Enclsoure, 3-Hole, 22mm,

MFG Item Number
MEM123-0

MEM123-0 ABB Switches, Pushbutton Enclsoure, 3-Hole, 22mm,

MFG Item Number
MEM123-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MEM123-0
Pushbutton Enclsoure, 3-Hole, 22mm,

Series Information

Specifications

Specifications
Manufacturer Part Number MEM123-0
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Enclsoure, 3-Hole, 22mm, ANSI61 Gray Steel, Lift-Off Screw Cover, 8in.Hx3.25in.Wx2.75in.D, N4/12
Illuminated No
Mounting 22 mm
NEMA Rating NEMA 12, NEMA 4
Comments 3 H
Net Weight 3.24 lbs
Gross Weight 1 lb
Alternatives
PB3BC
PB3BC
Wiegmann Enclosures, PB Series
PBGX3
PBGX3
Wiegmann Enclosures, PBGX Series
MPB3
MPB3
Hammond Manufacturing Enclosures, MPB Series