MEPY1-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MEPY1-0 ABB Enclosures, MEP Series, EMPTY PLASTIC ENCL 1-HOLE YEL
MFG Item Number
MEPY1-0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MEPY1-0 ABB Enclosures, MEP Series, EMPTY PLASTIC ENCL 1-HOLE YEL

MFG Item Number
MEPY1-0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MEP Series
Item #
MEPY1-0
EMPTY PLASTIC ENCL 1-HOLE YEL

MEP Series Information

  • Pushbutton Enclosure
  • Material: Polycarbonate
  • RoHS: No
  • Latching Mechanism: Screws
  • Cover Design: Lift‑Off Cover
Polycarbonate pushbutton enclosures coming in a variety of hole options. Is a lift‑off cover and has a screw latching mechanism.

Videos

Specifications

Specifications
Manufacturer Part Number MEPY1-0
Manufacturer ABB
Product Series MEP
Family Series ABB Enclosures, MEP Series
Description Plastic enclosure
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.1521 lbs
Gross Weight 0.17 lbs
Alternatives
FB1W-111Y
FB1W-111Y
IDEC Enclosures, FB Series