Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MF100GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp Blade Fuse Terminal
MF100GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp Blade Fuse Terminal
This item cannot be canceled or returned
Description
Screw Clamp Blade Fuse Terminal
Specifications
Specifications
| Manufacturer Part Number |
MF100GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Screw Clamp Blade Fuse Terminal Block, Gray |
| Type |
Blade Type, Fuse Holder |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
6.3 VAC |
| Wire Size Range |
10 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
MF100GR
ASI-Automation Systems Interconnect Terminal Blocks