750-436

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
750-436 Wago I/O Modules, 750 Series, 8DI
MFG Item Number
51183019

750-436 Wago I/O Modules, 750 Series, 8DI

MFG Item Number
51183019
Item Number
750-436
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-436
8DI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 51183019
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 8DI
Number of Circuits 8
Color Gray
Input Voltage 4-32 VDC
Input Current 2.8 mA
Output Voltage 5 VDC
Max Output Current 13 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.1055 lbs
Gross Weight 0.106 lbs