Series Information
| Manufacturer Part Number | 107854 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric, Float, NSR, 24 VAC, Plen, 133 in-lb, Rotary, N1, SmartX |
| Control Signal | Floating |
| Nominal Timing | 125 s |
| Nominal Voltage | 24 VAC |
| Torque Rating | 133 lb-in |
| NEMA Rating | NEMA 1 |
| Electrical Connection | Wire Leads |
| Protection Rating | IP54 |
| Operating Temperature | -25-130 °F |
| Approvals | CE, cULus |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |