Series Information
| Manufacturer Part Number | 107858 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric, Float, SR, 22-30 VDC/24 VAC/VDC, App, 60 in-lb, Rotary, N1/N2, SmartX |
| Control Signal | Floating |
| Nominal Timing | 30-195 s |
| Nominal Voltage | 24 VAC, 24 VDC |
| Torque Rating | 60 lb-in |
| Mounting | Direct |
| NEMA Rating | NEMA 1, NEMA 2 |
| Electrical Connection | 1/2 in Conduit |
| Protection Rating | IP54 |
| Operating Temperature | -22-140 °F |
| Approvals | CE, cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |