Series Information
| Manufacturer Part Number | 107881 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric, Float, SR, 20-30 VDC/24 VAC/VDC, Plen, 30 in-lb, Rotary, N2, SmartX |
| Control Signal | Floating |
| Nominal Timing | 21-85 s |
| Nominal Voltage | 24 VAC, 24 VDC |
| Torque Rating | 30 lb-in |
| NEMA Rating | NEMA 2 |
| Electrical Connection | Cable |
| Protection Rating | IP54 |
| Operating Temperature | -22-140 °F |
| Approvals | CE, cULus |
| Net Weight | 3.59 lbs |
| Gross Weight | 3.595 lbs |