Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MFKS3F-PCBF Turck Cordsets, PicoFast Series, Receptacle
MFKS3F-PCBF Turck Cordsets, PicoFast Series, Receptacle
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0884-03 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, PicoFast Series |
| Description |
Receptacle |
| Receptacle Description |
Female Back-Mount Receptacle |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Female to Pins |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
M8 x 1.00 |
| Mounting Threads |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Number of Wires |
0 |
| Max Voltage |
60 VAC, 60 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-25-85 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
MFKS3F-PCBF
Turck Cordsets, PicoFast Series